missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Liquid Nitrogen Secondary Trap

For use with processing samples with ultra low eutectic points when lyophilizing. Labconco™ Liquid Nitrogen Secondary Trap connects in series with a freeze dry system and vacuum pump to prevent contaminants from migrating into the vacuum pump

Brand:  Labconco™ 7394800

4510.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 15123005

  • £5625.00 / Each
Estimated Shipment: 04-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For processing samples with ultra low eutectic points
  • Secondary Trap connects in series with a freeze dry system and vacuum pump to prevent contaminants from migrating into the vacuum pump
  • After pulling a vacuum, liquid nitrogen may be introduced via the liquid nitrogen port
  • Liquid nitrogen cools to -196°C (-321°F) to trap contaminants with low eutectic points
  • The well may be defrosted and the liquid drained from the drain hose
  • Glacier white powder-coated steel construction
  • Two valves may be opened (trap) or closed (by-pass)
  • Opened valves allow gaseous contaminants to be trapped in the liquid nitrogen well; Closed valves allow gaseous contaminants to by-pass the well during defrosting and draining
  • 3/4 in. (19.05 mm) OD inlet and outlet connections
  • Includes an insulated filler tube for connection to a user-supplied liquid nitrogen tank; 20 in. (508 mm) wire-reinforced PVC tubing, 3/4 in. (19.05 mm) ID; and two clamps
  • Liquid nitrogen is required (not included)
Specifications

Specifications

-196°C
FreeZone Freeze Dry Systems
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labconco™ Liquid Nitrogen Secondary Trap > Temperature Range: -196°C

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.