missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ LH-4000W 8 x 500mL Windshielded Swinging Bucket Rotor

Support a diverse array of sample processing applications without the need to modify existing protocols.

Brand:  Thermo Scientific™ 75006479

Code : 51

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 10305473

  • £176.00 / Pack of 2

Estimated Shipment
12-02-2020

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Capacity: 8 × 500mL (4L)
  • Max. Speed/RCF: 4400rpm/ 5,480 x g

Ordering Information:

Buckets, biocontainment lids and DoubleSpin buckets are sold separately; order rotor body (75006476) and components to complete assembly. Tube adapters and microplate adapter for DoubleSpin bucket are also available separately. Contact your Sales Representative for information.

Compatible with:

Thermo Scientific Heraeus Cryofuge 5500i series centrifuges

Specifications

Specifications

Biocontainment Sealing Lid
Thermo Scientific™ Sorvall™ RC 4 Series, Heraeus™ Cryofuge 5500i and Heraeus™ Multifuge™ 4 large capacity Centrifuges
Videos
Documents