missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ LG Series Lab Freezer
Can be validated to FD X15-140. Electronic controls with door-open and temperature alarms and alarm log.
POA
Specifications
Description | Laboratory ventilated freezer |
---|---|
Certifications/Compliance | EC, ISO 14001, ISO 9001 |
Color | White |
Frequency | 50 Hz |
Description
- Can be validated to FD X15-140, GLP-compliant.
- White-coated steel exterior finish.
- Access port Ø 15mm for external temperature probes to each compartment.
- Access port Ø 30mm for validation on site, sited on the side wall at 1/3 of the height, to each compartment
- Electronic controller with digital display with 0,1°C resolution.
- Hi-low optical and acoustic temperature alarms with adjustable thresholds.
- Optical and acoustic door-open alarm.
- Volt-free contact for connection to a remote alarm system.
- Alarm log with memory of the last 3 temperature alarms with time, date and duration.
- Alarm log with memory of the last 3 power failure alarms with time, date and duration.
- Min - max temperature memory.
Specifications
Laboratory ventilated freezer | |
EC, ISO 14001, ISO 9001 | |
White | |
50 Hz |