missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LDPE Round Container
333.79 GBP valid until 2024-12-31
Use promo code "21887" to get your promotional price.
Use promo code "21887" to get your promotional price.
Click to view available options
Diameter (Metric) Inner:
560 mm
Height (Metric):
840 mm
Description
- L-LDPE (linear LDPE), transparent
- Rupture-proof
Specifications
Capacity (Metric) | 200 L |
Color | Transparent |
Diameter (Metric) Inner | 560 mm |
Material | LDPE |
Thickness (Metric) | 6 mm |
Shape | Round |
Height (Metric) | 840 mm |
Product Type | Container |
Closure Liner | LDPE |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'