missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Automated external heart defibrillator
Sign compliant to ISO 7010.
£3.95 - £15.10
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Finish | Gloss |
Material | Polyester |
Quantity | 1 Ea. |
Adhesive Type | Permanent Acrylic |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15634317
|
Brady™
815390 |
100 mm | 100 mm |
£4.75
Each |
Estimated Shipment: 25-11-2024
Log in to see stock. |
||||
15644317
|
Brady™
815391 |
148 mm | 148 mm |
£3.95
Each |
Estimated Shipment: 25-11-2024
Log in to see stock. |
||||
15654317
|
Brady™
815392 |
200 mm | 200 mm |
£5.25
Each |
Estimated Shipment: 25-11-2024
Log in to see stock. |
||||
15664317
|
Brady™
815393 |
250 mm | 250 mm |
£7.70
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||||
15674317
|
Brady™
815395 |
315 mm | 315 mm |
£13.25
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||||
15684317
|
Brady™
815396 |
400 mm | 400 mm |
£15.10
Each |
In Stock
Log in to see stock. |
||||
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010 | |
Polyester | |
Permanent Acrylic | |
0.099 mm | |
Square | |
White on Green |
Gloss | |
1 Ea. | |
Indoor and Outdoor | |
-40°C to 110°C | |
Global |