missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ High-Pressure PharMed™ BPT Pump Tubing
Masterflex™ L/S™ L/S™ High-Pressure PharMed™ BPT Pump Tubing provides optimal performance, and pump life hours of peristaltic pump equipment
Brand: Masterflex™ 05664-16
Code : NEW
Additional Details : Weight : 0.70000kg
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance and pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match any unique application
- Always in stock - most formulations and sizes available to ship same day
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Tubing Size: L/S 16HP
Specifications
USP Approved | |
7.6 m/Pk. | |
Cell/Tissue Culture Work, Pharmaceutical, Light-Sensitive Samples | |
-51°C | |
90 mL/min | |
Autoclave, Ethylene Oxide, Gamma Irradiation | |
26 Hg (max) | |
132°C |
25 ft./Pk. | |
L/S™ High-Performance Pump Heads (Models 77250-62 and 77250-82 only) | |
-60°F | |
L/S™ 16HP | |
1/8 in. | |
8.5 bar, 125 PSI | |
270°F |