missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell KSR™ 22-515 Vinyl Coated Gloves with Interlock Knit Liner
Shop All Ansell Products
Click to view available options
Size:
7
7.5
8
9
10
Description
- Slip on cuff for easy donning and doffing
- Ideal for long wear during light-duty applications
- Enhanced grip for handling small, difficult objects

Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Coating Material | PVC |
Color | Tan |
Cut Resistance Rating | ANSI A1 |
Hand | Specific |
Product Type | Dip-coated Gloves |
Size | 8 |
EN388 Standard | 2121A |
For Use With (Application) | Inspection, Assembly, and Metal Fabrication |
Glove Cuff Style | Open |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell KSR™ 22-515 Vinyl Coated Gloves with Interlock Knit Liner >
Spot an opportunity for improvement?Share a Content Correction