missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Plug Cable Combination LB 04 NN
SI Analytics™ Plug Cable Combination LB 04 NN is an electrode plug designed to be used with KF generating electrode.
Brand: SI Analytics™ 285122510
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Plug and cable combination
- 1m coaxialcable
- Includes 2 x 4mm banana plug
Specifications
Coaxial Electrode Plug | |
Plug Cable Combination | |
1 m |
KF Generating Electrode | |
1m Coaxial Cable, 2 x 4mm Banana Plug |