missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Digi-Sense™ Type-K Kapton-Insulated Probe

Use these probes for faster response time than most insulated wire probes. Cole-Parmer™ Digi-Sense™ Type-K Kapton-Insulated Probe are ideal for checking food temperatures.

Brand:  Cole-Parmer™ 08505-86

Code : A0

Additional Details : Weight : 0.04000kg

Product Code. 11845845

  • £113.00 / Pack of 6
Estimated Shipment: 26-06-2024
to see stock.
Add to basket

Description

Description

Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue and type E-purple. Response Time: 2 seconds or greater.
Specifications

Specifications

0.35 sec.
-150°C to +315°C
1500 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers