missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Robin™ Kahn Complete Shaker
Versatile shaker for mixing or agitating ingredients and solutions in flasks, bottles, beakers, and Kahn racks. Robin™ Kahn Complete Shaker is available in different shaker speed ranges.
Specifications
Load Bearing Capacity (Metric) | 6.5 kg |
---|---|
Electrical Requirements | 230 V, 50 Hz, 25 W |
Wattage | 25 W |
Frequency | 50 Hz |
Depth (Metric) | 250 mm |
Description
- Mixes or agitates ingredients and solutions.
- Flasks
- Bottles
- Beakers
- Kahn racks
- Etc.
Specifications
6.5 kg | |
25 W | |
250 mm | |
130 mm |
230 V, 50 Hz, 25 W | |
50 Hz | |
250 x 360 x 130 mm | |
360 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Robin™ Kahn Complete Shaker