missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Squeeze Bottle
Click to view available options
Capacity (Metric):
473 mL
946 mL
Description
- Airtight reduces spillage
- Constructed of polyethylene with stainless-steel wire that allows stem to be shaped to reach hard-to-reach areas.
- Bottle and stem are low-density polyethylene
Specifications
Capacity | 473 mL (16 oz.) |
Capacity (Metric) | 473 mL |
Capacity (English) | 16 oz. |
Color | White |
Diameter (English) | 3 in. |
Includes | Stainless-steel wire within stem |
Material | Polyethylene |
Autoclavable | Not Autoclavable |
Height (Metric) | 191 mm |
Height (English) | 7.5 in. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'