missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ MCP-Z Drive Pump
Use this powerful drive pump for a variety of applications. Ismatec™ MCP-Z Drive Pumps are calibrateable dispensing pumps with memory for storing 4 sets of operating parameters.
Brand: Ismatec™ ISM405A
Code : A0
Additional Details : Weight : 5.70000kg
Description
Operating Panel- 6-button membrane key-pad
- LED display
- Pumping by drive speed (rpm)
- Pumping by flow rate (mL/min.)
- Dispensing by volume (mL)
- Dispensing by time (0.1 sec. up to 999 hours)
- Dispensing by volume within a pre-set time
- Interval dispensing by volume with a pause
- Interval dispensing by time with a pause
- Setting the number of dispensing cycles
- Pause time setting (from 0.1 sec. up to 999 hours)
- For flow rate (mL/min.)
- For dispensing volume (mL)
Specifications
LCD | |
1 to 7020 mL/min. | |
MCP-Z | |
260 mm | |
Pump Drive | |
115/230V |
115/230 V 50/60 Hz 150 w | |
50/60 Hz | |
220 mm | |
155 mm | |
150 w | |
60 to 6000 rpm |