missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ IP and IP-N Digital Peristaltic Pumps

Smooth, precise flow and fewer tubing changes

Brand:  Ismatec™ ISM946

Code : A0

Additional Details : Weight : 5.10000kg

 View more versions of this product

Product Code. 11907855

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Flow rate 11 to 44 mL/min per channel - flow rate depends on drive rpm
  • Planetary drive with eight SS rotors reduces pulsation, increases flow rate accuracy, and lengthens tubing life
  • Four-digit LED display facilitates repeatability
  • Control pump via 6-button keypad or analog and TTL external signals
  • Automatic occlusion cartridges are easy to use and provide reproducible results
Specifications

Specifications

8
Four-digit LED
22 psi
230 VAC
Digital Variable Speed
0.0004 to 11 mL/min per channel
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers