Learn More
Invitrogen™ SYBR™ Photographic Filter
Optimal filtration for photographing gels
Brand: Invitrogen™ S7569
Code : 50
Additional Details : Weight : 0.00450kg
Description
The SYBR photographic filter optimal filtration for photographing gels stained with SYBR Green I, SYBR Green II and SYBR Gold nucleic acid gel stains. This filter is a 75 x 75mm gelatin square that fits beneath the lens of a Polaroid camera in a typical darkroom set-up.
- Label Type: SYBR Dyes; Label or Dye: SYBRGold, SYBR Green I, SYBR Green II; Platform: Polaroid Camera
Agarose Gel Electrophoresis, DNA and RNA Purification and Analysis, Nucleic Acid Gel Electrophoresis and Blotting
Specifications
Room temperature | |
SYBR | |
SYBR Photographic Filters | |
SYBR Dyes |
Polaroid Camera | |
Photographic Filter | |
SYBR™ Gold, SYBR™ Green II, SYBR™ Green I | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.