missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ E-Gel™ Double Comb Agarose Gels, 2%
Resolve 16 samples in 15 minutes
Brand: Invitrogen™ G601802
Code : 50
Additional Details : Weight : 1.02000kg
Includes: Each standard box of E-Gel Double Comb Gels contains 18 gels and a manual.
Description
- Supplied in a two-row, mini-gel format
- Each row contains 8 sample wells and 1 well for a marker
- The spacing between wells is compatible with eight-channel pipettors for easy, high-throughput loading
- Self-contained, precast agarose gels designed to provide fast, convenient, and easy electrophoresis
- Each E-Gel™ is ready for use with agarose, electrodes, and DNA stain packaged inside a dry, disposable, UV-transparent cassette
- For analyzing PCR products, restriction digests, and plasmid preparations
Agarose Gel Electrophoresis, DNA and RNA Purification and Analysis, Nucleic Acid Gel Electrophoresis and Blotting
Order Info
Shipping Condition: Room Temperature
Specifications
Each standard box of E-Gel™ Double Comb Gels contains 18 gels and a manual. Store at room temperature. | |
E-Gel | |
2 x 8-well | |
E-Gel™ | |
Double Comb |
2% | |
Agarose Gel | |
Ethidium Bromide | |
Room Temperature |