missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HOPEN Hygiene PP Coverall with Collar
Polypropylene hygiene coverall with zip fastener and collar
£85.45 - £94.95
Specifications
Product Type | Cleanroom Coveralls |
---|---|
Material | Polypropylene |
Disposable | Single-use |
Sterility | Non-sterile |
Includes | Collar |
Product Code | Brand | Size | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Color | Price | Quantity & Availability | ||||
17236750
|
HOPEN
40.104/02 |
Medium | White | ||||||
17246750
|
HOPEN
40.104/03 |
Large | White | ||||||
17266750
|
HOPEN
40.104/05 |
X-Large | White | ||||||
17256750
|
HOPEN
40.104/04 |
2X-Large | White | ||||||
17276750
|
HOPEN
40.104/06 |
3X-Large | White | ||||||
17286750
|
HOPEN
40.104BM/03 |
Large | Navy | ||||||
17296750
|
HOPEN
40.104BM/04 |
X-Large | Navy | ||||||
17206760
|
HOPEN
40.104BM/05 |
2X-Large | Navy | ||||||
Description
- Hygiene PP Coverall
- Classic with collar
- Elasticated
- 40 g/m2
Specifications
Cleanroom Coveralls | |
Single-use | |
Collar | |
Elasticated |
Polypropylene | |
Non-sterile | |
Controlled Environments |