missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-738 Intercept™ Cut-Resistant Gloves with Targeted Reinforcement

Fortix™ Technology increases protection with additional durability in the thumb crotch region, and extends the glove's useful life.
£246.00
Specifications
ANSI Abrasion Rating | ANSI 5 |
---|---|
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Polyurethane |
Color | Gray |
Cut Resistance Rating | ANSI A4 |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
16099651
![]() |
Ansell
11738060 |
6 |
£246.00
12 pairs |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
16009661
![]() |
Ansell
11738070 |
7 |
£246.00
12 pairs |
Estimated Shipment: 17-07-2025
Log in to see stock. |
||||||
16019661
![]() |
Ansell
11738080 |
8 |
£246.00
12 pairs |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
16029661
![]() |
Ansell
11738090 |
9 |
£246.00
12 pairs |
In Stock
Log in to see stock. |
||||||
16039661
![]() |
Ansell
11738100 |
10 |
£246.00
12 pairs |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
16049661
![]() |
Ansell
11738110 |
11 |
£246.00
12 pairs |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
Description
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Fortix™ Technology extends product's useful life
- Increased protection in the thumb crotch region
- Water-based polyurethane enhances comfort and dexterity
- Oeko-Tek™ 100 Certified
- Solvent-free
Specifications
ANSI 5 | |
Polyurethane | |
ANSI A4 | |
Intercept Technology Yarn | |
Automotive Assembly, Machinery, Equipment Operation, and Metal Fabrication | |
11-738 |
EN 420:2003 + A1:2009, REACH Compliant | |
Gray | |
Specific | |
4X42C | |
Knit | |
13 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell HyFlex™ 11-738 Intercept™ Cut-Resistant Gloves with Targeted Reinforcement