missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11-425 Series Gray and White Polyethylene Medium Weight Gloves
Click to view available options
Size:
7
8
9
10
11
Description
- Sensitive gray water-based mix synthetic compound palm fit coating
- Silicone-free
- Knitted construction
- Seamless liner with INTERCEPT™ technology yarn
- Water-based polyurethane and nitrile coating
- Knitwrist cuff
Specifications
Specifications
Back Material | Polyethylene |
Certifications/Compliance | Standards CATEGORY II EN 388 : 4543, ANSI |
Cuff Material | Polyethylene |
Product Type | Mediumweight Gloves |
Size | 11 |
Glove Cuff Style | Knit |
Liner Material | Techcor™ |
Lining | Techcor™ |
Palm Type | Coated-palm |
Quantity | 144 Pairs |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'