missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry™ Hot Plate, 50°C to 300°C, Aluminum Alloy
Shape: Rectangle; Size: 16.9 x 22.8 in.
Brand: Gestigkeit Harry™ HT32-230
Code : A0
Additional Details : Weight : 25.20000kg
Specifications
Hot Plate | |
Rectangle | |
16.9 x 22.8 in. | |
26 kg |
230 V | |
Aluminum Alloy | |
50°C to 300°C | |
4000 w |