missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schmidlin™ HP Plus Tower Nitrogen Generator
This nitrogen generator produces a continuous supply of high purity nitrogen.
POA
Specifications
Height (Metric) | 49 cm |
---|---|
Max. Ambient Operating Temperature | 35°C |
Outlet Pressure | 5 bar |
Width (English) | 55 in. |
Width (Metric) | 140 cm |
Description
- Increase efficiency and improve safety and performance
- On-demand supply 24/7
- Purity: up to +99.999%
- Pressure: up to 5 barg (75 psig)
- Ideal for all GC applications
- Stable baseline with increased sensitivity and repeatability
- Meets and exceeds requirements for the most demanding GC applications
Specifications
49 cm | |
5 bar | |
140 cm | |
110/120 V at 60 Hz, 220/240 V at 50 Hz |
35°C | |
55 in. | |
Inlet: 1/4 in., Outlet: 1/8 in. | |
12 W |