missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Howie-Style Unisex Slate Grey Laboratory Coats with Knitted Cuffs
Designed to conform to Howie report guidelines, side fastening with four layers of fabric at the front for extra protection against minor chemical splashes. Logistik™ Howie-Style Unisex Slate Grey Laboratory Coats with Knitted Cuffs are a high quality option for protection in the lab.
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Unisex |
Material | Cotton, Polyester |
Color | Slate Gray |
Cuff Style | Knit |
Description
- High-quality Howie style laboratory coat with knitted cuffs
- With two lower pockets and wrapover style
- Stud fastened front
- Polyester/cotton
- Not CE marked
- High-quality Howie style laboratory coat with knitted cuffs
- With two lower pockets and wrapover style
- Stud fastened front
- Polyester/cotton
- Not CE marked
Specifications
General Purpose Lab Coat | |
Cotton, Polyester | |
Knit | |
Non-sterile | |
2 | |
With two lower pockets and wrap over style stud fastened front | |
Polyester, Cotton |
Unisex | |
Slate Gray | |
Reusable | |
Howie | |
Round | |
100 cm |