missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sperian™ Honeywell™ Thermal Protection Gloves
Click to view available options
Length (Metric):
400 mm
Description
- Felt Kevlar™ lining in addition to glass fabric between the two layers
- Ambidextrous
- Good protection against splashes of molten metal
- Excellent insultation with respect to contact temperature, withstanding 900°C for up to 20 seconds
- Aluminized glass fabric cuff protects a large part of the forearm
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Certifications/Compliance | EN 420 / EN 388 / EN 407 |
Classification | PPE Category III |
Description | Glass Fabric Coated With Rubber and Silicone |
Hand | Ambidextrous |
Material | Glass, Rubber, Silicone |
Product Type | Gloves |
Temperature (Metric) Max | 600°C |
Liner Material | Rubber and Silicon |
Quantity | 2 Pack |
Resistant To | Heat |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'