missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Polypropylene Hollow Spheres
Allow easy access to containers in the bath. Azpack™ Polypropylene Hollow Spheres are particularly useful for tall, cylindrical vessels.
Brand: Azpack™ BKA-390-K
Code : 03
Additional Details : Weight : 0.21330kg
Description
- Polypropylene construction
- Each ball weighs approximately 1g
- Can be used as a lid alternative in water and oil baths up to 110°C
Specifications
Water and oil baths | |
Hollow Balls | |
20 mm |
Up to 110°C | |
Polypropylene | |
1 g |