missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm High-Temperature Furnaces with SiC Rod Heating
The durability of the SiC rods in periodic use, in combination with their high heating speed, make these high-temperature furnaces to all-rounders in the laboratory.
Brand: Nabertherm LC083H5DN8
This item is not returnable.
View return policy
Description
- Maximum Temperature: 1400 °C, 1500°C or 1600°C
- Furnace chamber lined with first-class, long-life fiber material, unclassified
- Housing made of sheets of textured stainless steel
- Dual shell housing for low external temperatures and high stability
- Optional lift door with hot surface facing away from the Operator
- Switching system with solid-state-relays, power tuned to the SiC rods
- Easy replacement of heating rods
- Adjustable air inlet opening, exhaust air opening in the roof
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
8 L | |
C450 | |
625 x 490 x 540 mm |
1500°C | |
290 x 170 x 170 mm | |
40 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nabertherm High-Temperature Furnaces with SiC Rod Heating > 8 L, 1500°C
Spot an opportunity for improvement?Share a Content Correction