missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm High Temperature Furnace LHT Series
Compact tabletop models are perfectly suited for the sintering of technical ceramics, such as zirconium oxide dental bridges.
Brand: Nabertherm LHT417PN
Code : NEW
Additional Details : Weight : 36.00000kg
Description
- Maximum Temperature: 1750 °C
- High-quality molybdenum disilicide heating elements
- Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Compact design with lift door, opening upwards
- Adjustable air inlet
- Exhaust air opening in the roof
- Type B thermocouple
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
4 L | |
Lift door | |
150 x 150 x 150 mm | |
85 kg |
Up to 1750°C | |
P470 | |
630 x 470 x 1020 mm |