missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ O2 Control (1 to 21%) with 3 door inner gas tight screen door

For Use With: Heracell™ VIOS 160i and Forma™ Steri-Cycle™ i160 Incubators

Brand:  Thermo Scientific™ 51901145


4284.79 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.



Code : NEW

Additional Details : Weight : 5.00000kg

Product Code. 15343012

  • £5575.96 / Each
Estimated Shipment: 06-08-2024
to see stock.
Add to basket

Description

Description

Upgrade your incubators to take advantage of O&subscript_2; control.

Specifications

Specifications

1 to 21% O2 control with 3 door inner gas tight screen door
LED
Accessory, 1 to 21% O2 Control with 3 door inner gas tight screen door
Heracell™ VIOS 160i and Forma™ Steri-Cycle™ i160 Incubators
1 to 21%
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services