missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HDPE Jugs with White LDPE Foam-Lined Polypropylene Screw Closure
10.19 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Use promo code "23291" to get your promotional price.
Click to view available options
Capacity (Metric):
2000 mL
4000 mL
Level:
Certified
Unprocessed
Description
Pour higher volume samples more easily with Thermo Scientific™ HDPE Jugs with White LDPE Foam-Lined Polypropylene Screw Closure. Jugs meet or exceed EPA performance-based standards for metals, cyanide and fluoride. With a narrow mouth, these jugs make pouring higher volume samples easy. Sturdy handle makes carrying easy as well. Recommended for collecting water samples to be analyzed for inorganic trace analytes.
- HDPE container with white LDPE-lined polypropylene cap
- Caps assembled onto containers
- Narrow mouth for precision pouring
- Recommended for collecting water samples and other low viscous liquids
- Sturdy handle for easy transport and pouring
- Unprocessed container comes assembled and ready for your own cleaning procedure
Certified containers come with the following features:
- Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
- Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
- Each container individually barcoded with lot number and unique container number
- Analysis labels included unattached for optional use
- Carton sealed with security tape providing tamper evidence
Includes
- Polypropylene screw closures
- Certified containers also include barcoding, analysis labels, COA, security sealed carton
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity | 0.5 gal., 2000 mL |
Capacity (Metric) | 2000 mL |
Capacity (English) | 0.5 gal. |
Certification Parameters | Metals and water quality, Cyanide, Fluoride |
Color | Natural |
Description | HDPE Jug |
Diameter (English) | 5.51 in. |
Material | HDPE |
No. per Case | 6 |
Packaging | Case of 6 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'