missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Wide-mouth Square HDPE Bottles

Product Code. 11663129
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
1500 mL
2500 mL
4000 mL
Thread Size (Metric):
GL 32
GL 45
GL 54
GL 80
Dimensions (L x W x H):
45 x 45 x 101mm
60 x 60 x 127mm
75 x 75 x 161mm
85 x 85 210mm
111 x 111 x 209mm
122 x 122 x 258mm
142 x 142 x 294mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Manufactured from translucent HDPE. BRAND™ Wide-mouth Square HDPE Bottles save space on tight counters, benches, and cabinets. Tamper-proof polypropylene closure includes sealing cone with press-off retaining ring. Ideal for use as a storage container.

  • Manufactured from translucent HDPE.
  • Tamper-proof polypropylene closure includes sealing cone with press-off retaining ring.
  • Rectangular shape saves space on tight counters, benches, and cabinets.
  • Ideal for use as a storage container.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 4000 mL
Color Translucent
Dimensions (L x W x H) 142 x 142 x 294mm
Includes Press-off retaining ring
Material HDPE
Length (Metric) 142mm
Width (Metric) 294mm
Thread Size (Metric) GL 80
Closure Color Blue
Closure Included Yes
Mouth Wide
Shape Square
Height (Metric) 294 mm
Product Type Square Bottle
Closure Material Polypropylene
Closure Type Screw Cap with Sealing Cone
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'