missing translation for 'onlineSavingsMsg'
Learn More

IKA™ HBR 4 Control Heating Bath

Cylindrical heating bath with an integrated magnetic stirrer to circulate tempering fluid.

Specifications

Controller Type Stepless Heat Control
Capacity (Metric) 4 L
Display LCD
Includes RS 232 interface, external temperature sensor
Height (Metric) 250 mm
View More Specs

Description

Description

  • Cylindrical bath shape
  • Heating elements integrated into the bath base
  • Heat transfer media can be low-viscous oil (50 mPas) or water (H2O)
  • Heat output: 1000 W
  • Two carry handles
  • Infinitely variable safety temperature limiter according to DIN 12877
  • Double-jacketed mantle protects against burns
  • Digital display for target, actual and safety temperatures, and speed
  • Integrated magnetic stirrer drive to circulate the tempering fluid, allowing for better heat distribution in the bath
Specifications

Specifications

Stepless Heat Control
LCD
250 mm
250 mm
4 L
RS 232 interface, external temperature sensor
160 mm
1.4 kg
Videos
SDS
Documents

Documents

Product Certifications