missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Specifications
HandiMark Repositionable Vinyl Film | |
White | |
Vinyl | |
For temporary, removable and repositionable labels, like 5S and lean inventory labels | |
1 Roll | |
0.031 mm | |
13 mm |
Acrylic, Repositionable | |
Gloss | |
Repositionable Film | |
HandiMark | |
-40°C to +82°C | |
15 m |