Learn More
H-B Instrument™ Durac™ Safety Specific Gravity/Relative Density (g/cm3) Combined Form Thermo-Hydrometers
Offers the additional convenience of an enclosed thermometer with a temperature scale of 0° to 150°F
£90.40 - £110.00
Specifications
Certifications/Compliance | Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility. |
---|---|
Length (Metric) | 381 mm |
Content And Storage | Combined form hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. |
For Use With (Application) | Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more. |
Product Code | Brand | Specific Gravity Range | Accuracy | Increments | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Specific Gravity Range | Accuracy | Increments | Price | Quantity & Availability | ||||||
16628972
|
H-B Instrument™
B61821-0200 |
0.800 to 0.910 | ±0.001 | 0.001 | N/A | N/A | N/A | |||||
16608972
|
H-B Instrument™
B61821-0000 |
0.600 to 0.710 | ±0.001 | 0.001 | N/A | N/A | N/A | |||||
16658972
|
H-B Instrument™
B61821-0500 |
1.200 to 1.420 | ±0.002 | 0.002 | N/A | N/A | N/A | |||||
16648972
|
H-B Instrument™
08297-63 |
1.000 to 1.220 | ±0.002 | 0.002 |
£97.90
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
16618972
|
H-B Instrument™
B61821-0100 |
0.700 to 0.810 | ±0.001 | 0.001 | N/A | N/A | N/A | |||||
16638972
|
H-B Instrument™
B61821-0300 |
0.900 to 1.000 | ±0.001 | 0.001 | N/A | N/A | N/A | |||||
16668972
|
H-B Instrument™
B61821-0600 |
1.400 to 1.620 | ±0.002 | 0.002 | N/A | N/A | N/A | |||||
16688972
|
H-B Instrument™
B61821-0800 |
1.800 to 2.000 | ±0.002 | 0.002 | N/A | N/A | N/A | |||||
16678972
|
H-B Instrument™
B61821-0700 |
1.600 to 1.820 | ±0.002 | 0.002 | N/A | N/A | N/A | |||||
Description
- Measure specific gravity/relative density (g/cm3) of a variety of liquids in various ranges from 0.600 to 2.000
- Conform to the accuracy requirements for ASTM thermo-hydrometers
- 381mm (15 in.) long
- Lead-free ballast and glass
- Temperature standardization: 15°C (60°F)
- Thermometer contains mercury-free blue spirit organic liquid fill
- Thermometer divisions: 2°
- Individually serialized
Applications:
Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more.
Certifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Storage:
Combined form hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Note:
Enclosed thermometers should be used as a general reference only. For temperature critical applications, a calibrated standard thermometer is recommended.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Specifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility. | |
381 mm | |
Combined form hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. | |
Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.