missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ GT Series Chest Freezers with FrostProtect
Designed to operate in temperatures as low as -15°C. Liebherr™ GT Series Chest Freezers with FrostProtect deliver optimum frost-free performance even if ambient temperatures fall, making them ideal for use in unheated rooms, including balconies, garages or storage units.
POA
Specifications
Type | Freezer |
---|---|
Temperature Range | -8°C to -16°C |
Door Style | SwingDesign with Chest Handle |
No. of Doors | 1 |
Drawers | Hanging Baskets |
Description
- StopFrost Technology: Significantly reduces ice formation, so defrosting is required far less often
- FrostProtect: If the ambient temperature falls below +10°C, the freezer continues to work efficiently so frozen products remain safely stored
- Electronic Controls: Comfort panel with LED indicators are easy to use without opening the lid
- Safety Features: Child lock, door and temperature alarms, and malfunction indicator
- Energy Efficient: Energy-saving LED lighting and a design that requires low energy consumption
- Maximum Space Utilization: Includes two sliding basket bins and generous interior volume
Specifications
Freezer | |
SwingDesign with Chest Handle | |
Hanging Baskets | |
Chest | |
Electromechanical | |
92 cm | |
50 Hz |
-8°C to -16°C | |
1 | |
2 | |
White | |
Manual | |
220/240 V | |
R 600a |