missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deltalab™ Graduated Polypropylene Specimen Containers
Collect specimens using Deltalab™ Graduated Polypropylene Specimen Containers, which feature a double molded-in graduations (in 20 ml increments up to 200 ml and in 1 oz increments up to 7 oz).
POA
Specifications
Product Type | Graduated Container |
---|---|
Closure Included | Yes |
Graduated | Yes |
Material | Polypropylene |
Closure Color | Red |
Description
- Containers made of ultra clear polypropylene and caps made of polyethylene
- Double molded-in graduations (in 20 ml increments up to 200 ml and in 1 oz increments up to 7 oz)
- Frosted panel on their side for easy writing
- Standard color of caps: red
Specifications
Graduated Container | |
Yes | |
Red | |
Clear |
Yes | |
Polypropylene | |
Polyethylene |