missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 925 Sterilization Paper
Used as wrap for medical clothes.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Creped paper
- Weight: 60g/mm2
Applications:
- Used in steam gas and gamma-ray sterilization
Specifications
Autoclavable | |
White | |
90 cm | |
60 g/m2 | |
Paper | |
900 mm |
EN 868-2 | |
Wrapping of medical clothes, surgical instruments and others articles used in steam, gas and gamma-ray sterilization | |
Sterilization Paper | |
925 | |
250 Pk. |