missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 151 Cellulose Hardened Qualitative Filter Paper
Fisherbrand™ Grade 151 Cellulose Hardened Qualitative Filter Paper are used for analysis in acid solutions, or filtration under high pressure.
Brand: Fisherbrand™
Code : 47
Additional Details : Weight : 0.25000kg
Description
High wet strength and chemical resistance. Low ash, hardened papers with a typical ash content of 0.007%. They have a slightly grained surface and are suitable for a wide range of analytical applications.Specifications
Ash Content: 0.06% | |
Cellulose | |
12 to 15 μm | |
151 | |
0.2 mm | |
42.5 mm |
Disc | |
12 to 15 μm | |
For analysis in acid solutions, or filtration under high pressure | |
100 Pack | |
42.5 mm |