missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 151 Cellulose Hardened Qualitative Filter Paper
Fisherbrand™ Grade 151 Cellulose Hardened Qualitative Filter Paper are used for analysis in acid solutions, or filtration under high pressure.
Brand: Fisherbrand™
Code : 47
Additional Details : Weight : 0.01000kg
Description
- Pure filter paper grades made of cellulose fibers with alpha content of nearly 100% according precise norms
- Ash content for these grades is approximatively 0.06 %
Specifications
Ash Content: 0.06% | |
Cellulose | |
12 to 15 μm | |
151 | |
0.2 mm | |
110 mm |
Disc | |
12 to 15 μm | |
For analysis in acid solutions, or filtration under high pressure | |
100 Pack | |
110 mm |