missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 112 Cellulose Medium Fast Filtering Qualitative Filter Paper
Suitable for fast filtration of liquid with fine particles.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Pure grade
- Made of cellulose fibers
- Alpha content of nearly 100% according precise norms
- Ash content:0.06%
Application
- Used for liquids, fine particulates
- Used in essential, industrial oil
- Atmospheric analysis
- Beverage industry
- Food, chemical industry
Specifications
Ash Content: 0.06% | |
Cellulose | |
8 to 12 μm | |
112 | |
0.17 mm | |
240 mm |
Folded Disc | |
8 to 12 μm | |
Typical grade for qualitative tasks, most of Sulphides, beer and malt analysis | |
100 Pack | |
240 mm |