missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ GP Series Table-Height Freezers with FrostProtect
Suitable for use in temperatures as low as -15°C. Liebherr™ GP Series Table-Height Freezers with FrostProtect have been designed to deliver optimum frost-free performance even if ambient temperatures fall, making them ideal for unheated rooms, including balconies, garages or storage units.
POA
Specifications
Type | General Purpose Freezer |
---|---|
Door Style | SwingDesign with Slimline Handle |
No. of Doors | 1 |
Hinge Side | Right Interchangeable |
Shelves | 4 Glass, Beneath Drawers |
Description
- SmartFrost Technology: Freezes contents faster and reduces ice build-up, making defrosting simpler, quicker and more energy-efficient
- FrostProtect: If the ambient temperature falls below +10°C, the freezer continues to work efficiently so frozen products remain safely stored
- Automatic SuperFrost: Quickly reduces the temperature to -32°C for new items, and automatically switches back to normal mode when they are completely frozen
- FrostControl: Displays the warmest temperature reached during a power failure to assess the quality and projected storage life of the affected goods
- Safety Features: Child lock is programmed to prevent the appliance from being inadvertently switched off, plus audible and visual malfunction signals
- FrostSafe Drawers: Extra-high drawers are closed all around to retain cold air when the door is opened, with transparent fronts to see items easily without opening compartments
- VarioSpace: Drawers and the glass shelves underneath them can be conveniently removed to quickly create extra storage space for larger items
- Electronic Controls: Magic Eye panel with LC and digital temperature display provides easy-to-see, easy-to-use controls without having to open the unit
- Reversible Hinges: Ergonomic, flexible design features a Slimline door handle and interchangeable hinges for use in any area
Specifications
General Purpose Freezer | |
1 | |
4 Glass, Beneath Drawers | |
4 | |
White | |
Freezing in unheated areas, with ambient temperatures as low as -15°C | |
Manual | |
850 mm | |
220/240 V | |
50 Hz |
SwingDesign with Slimline Handle | |
Right Interchangeable | |
FrostSafe: transparent, extra-high | |
Digital, External | |
MagicEye with LCD and digital temperature display | |
Malfunction alarm | |
62.8D x 60W x 85H cm | |
600 mm | |
230 V 50 Hz 100 w |