missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Square HDPE Bottle, Graduated, 500 mL
271.79 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.
Use promo code "23288" to get your promotional price.
Click to view available options
Closure Size:
58 mm
Sterility:
Non-sterile
Closure Type:
Screw Cap
Description
Corning™ Gosselin™ Square bottles are made of break-resistant and high-density polyethylene (HDPE).
Specifications
Capacity (Metric) | 500 mL |
Description | Assembled |
Material | HDPE |
No. per Case | 175/Cs. |
Sterility | Non-sterile |
Closure Color | White |
Closure Size | 58 mm |
Closure Type | Screw Cap |
Graduated | Yes |
Shape | Square |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'