missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Octagonal Polyethylene Terephtalate Bottles
Click to view available options
Capacity:
16.9 oz., 500 mL
33.8 oz., 1000 mL
4.2 oz., 125 mL
8.45 oz., 250 mL
Closure Color:
Natural
Packaging:
Bulk
Tray Filmed Packed
Description
- Break-resistant polyethylene terephthalate (PET) with transparency equivalent to glass
- Molded graduations
- Tamper-evident High-density Polyethylene (HDPE) cap
- Film-packed with or without tray in folded outer bag
Specifications
Capacity | 4.2 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4.2 oz. |
Color | Clear |
Diameter (English) | 2 in. |
Diameter (English) Inner Neck | 1.2 in. |
Diameter (Metric) Inner Neck | 31 mm |
Material | PET |
Length (Metric) | 53 mm |
Packaging | Tray Filmed Packed |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'