missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Rectangular Bottles with Tamper-Evident Screw Cap

Catalog Number p-8002241
Click to view available options
Capacity (Metric):
250 mL
500 mL
Closure Color:
Red
White
Sterility:
Non-sterile
Sterile
Packaging:
Assembled
Non-assembled
This item is not returnable. View return policy
This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Rectangular Bottles with Tamper-Evident Screw Cap are manufactured from translucent HDPE plastic.

  • Break resistant
  • Reverse graduations
  • Leak-proof closure system
  • Available either aseptic or sterile
TRUSTED_SUSTAINABILITY
Capacity (Metric) 250 mL
Color Translucent
Diameter (Metric) Inner Neck 20 mm
Includes White HDPE screw cap with shaped seal
Material HDPE
Length (Metric) 60mm
Quantity 312/Carton
Sterility Sterile
Width (Metric) 45mm
Closure Color White
Graduations Yes
Certifications/Compliance EC N°1935/2004
Closure Included Yes
Shape Rectangular
Height (Metric) 155 mm
Product Type Assembled
Closure Material HDPE
Closure Type Tamper-evident Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'