missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Square HDPE Graduated Bottles with Molded Handle
Click to view available options
Capacity (Metric):
2.7 L
Description
- Break resistant
- Molded graduations
- Large mouth, wide neck
- Translucent HDPE plastic
Specifications
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Height (Metric) | 250 mm |
Capacity (Metric) | 2.7 L |
Color | Translucent |
Diameter (Metric) Inner Neck | 70 mm |
Includes | Red Polypropylene screw cap with wad |
Material | HDPE |
Length (Metric) | 126mm |
Quantity | 30/Carton |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'