missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Square HDPE Bottles
Click to view available options
Closure Color:
Red
White
Diameter (Metric) Inner Neck:
22 mm
28 mm
29 mm
Sterility:
Non-sterile
Sterile
Description
- Break resistant
- With molded graduations
- With either a screw cap with shaped seal or hinged cap with inner lip and safety ring
- Sterilized by irradiation with peel-away sterilization certificate on the outer carton
Specifications
Specifications
Capacity (Metric) | 500 mL |
Color | Translucent |
Diameter (Metric) Inner Neck | 29 mm |
Includes | White LDPE hinged cap |
Material | HDPE |
Length (Metric) | 70mm |
Quantity | 100/Carton |
Sterility | Sterile |
Width (Metric) | 70mm |
Closure Color | White |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'