missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Square HDPE Graduated 2 L Bottles
Click to view available options
Color:
Natural
Translucent
Sterility:
Non-sterile
Sterile
Closure Type:
Double Screw Cap
Double Screw Cap, Attached
Screw Cap with Wad
Single Screw Cap
Tamper-evident Screw Cap with Wad
Closure Color:
Blue
Red
White
Description
- Break resistant
- Molded graduations
- Large mouth, wide neck
- Translucent HDPE plastic
- Available either sterile or aseptic

Specifications
Specifications
Capacity (Metric) | 2 L |
Color | Translucent |
Description | Square |
Diameter (Metric) Inner Neck | 58 mm |
Includes | 58 mm Red Tamper-evident Cap with Wad, Non-assembled |
Material | HDPE |
Length (Metric) | 110mm |
Sterility | Non-sterile |
Width (Metric) | 93mm |
Closure Color | Red |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ Square HDPE Graduated 2 L Bottles >
Spot an opportunity for improvement?Share a Content Correction