missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Glass Plate Nano-Adamant
£159.00 - £372.00
Specifications
Particle Size | 2 to 10 μm |
---|---|
Pore Size | 60 Å |
Type | Glass Plate |
Pore Volume | 0.75 mL/g |
Specific Surface | ∼500 m2/g |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10111952
|
Macherey-Nagel™
821140 |
10 x 10 cm |
£159.00
Pack of 25 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||||
10040392
|
Macherey-Nagel™
821150 |
10 x 20 cm |
£372.00
Pack of 50 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||||
Specifications
2 to 10 μm | |
Glass Plate | |
∼500 m2/g |
60 Å | |
0.75 mL/g | |
0.20 mm |