missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Glass Microfiber Filters, Discs, Grade MG 550-HA

Binder-free glass microfiber filters for analytical and gravimetric analyses and prefiltering.

Brand:  Sartorius Stedim Biotech™ FT-3-01147-070

Additional Details : Weight : 0.02500kg

 View more versions of this product

Product Code. 15972830

  • £99.00 / Pack of 100
Estimated Shipment: 25-07-2024
to see stock.
Add to basket

Description

Description

  • Binder-free
  • Suitable for the following:
    • Analysis of suspended solids in wastewater according to 2540D due to its temperature resistance up to 550°C
    • Liquid filtration
    • Prefiltration
    • Clarification
    • Analytical sample preparation
    • Particle analysis
  • Non-sterile, bulk packed
Specifications

Specifications

65 g/m2
Disc
1.5 μm
400 mL/min.
Hydrophilic
0.27 mm
White
Binder-free Glass Microfiber
Non-sterile
MG 550-HA
100/Pk.
70 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers