missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rogo Sampaic™ Glass Lames
Specifications
Material | Glass |
---|---|
Length (Metric) | 76 mm |
Width (Metric) | 26 mm |
Color | White |
Quantity | 50 Pack |
Specifications
Glass | |
26 mm | |
50 Pack |
76 mm | |
White | |
76 x 26 mm |