missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Glass Fiber (GF) Pre-filters

Use as a depth filter for larger totally filterable volumes. Sartorius Glass Fiber (GF) Pre-filters are made of borosilicate glass microfibers and are ideal for use as a pre-filter in clarification and sterile filtration. Available in a range of filter disc diameters.

Brand:  Sartorius 13400-130------K

Code : NEW

Additional Details : Weight : 0.13500kg

 View more versions of this product

Product Code. 10728131

  • £112.00 / Pack of 50
In Stock
to see stock.
Add to basket

Description

Description

The major use of the glass microfiber filter disc is as a depth prefilter in clarification and sterile filtration. As a prefilter, it is placed directly on top of a membrane filter. The prefilter diameter must be the one specified for the chosen holder; larger diameters will intrude under the sealing ring of the holder and cause leakage.
  • Manufactured with a hydrophillic acrylic binder for defined strength
  • Has a high particle loading capacity for filtering relatively dirty liquids
  • Mechanically and chemically stable, with a temperature resistance up to 220°C
  • Other filter characteristics:
    • Weight: 73g/m2
    • Extractable content in isopropanol: 1.54%
    • Extractable content in water: 1.12%
    • Pressure drop at 5.3cm/sec: 0.363kPa
    • Total throughput at 1bar: 320mL/min./cm2
Specifications

Specifications

Autoclavable
Disc
Non-sterile
Used as a depth prefilter high particle loading capacity
Hydrophilic
220°C
5.1 in.
White
Borosilicate Glass Microfiber
295 to 381mL/min.
13400
428°F
550 μm
13 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers