missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Glass Dropper Bottles
Click to view available options
Capacity (Metric):
30 mL
60 mL
No. per Case:
127Each
156Each
Description
- Manufactured from soda lime glass
- Delivered assembled with screw cap, squirt bulb, and tube
Specifications
Height (Metric) | 90 mm |
Capacity (Metric) | 30 mL |
Material | Glass |
No. per Case | 156Each |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'