missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Low Spark Risk Freezer
Liebherr™ low-spark-risk freezer. Low-spark-risk interior for storage of non-corrosive flammable substances. Temperature range -25°C to -18°C. Temperature alarm. Energy-efficient and environmentally-friendly refrigerant R-600a.
POA
Specifications
Temperature Range | -18°C to -25°C |
---|---|
Door Style | Full |
Cabinet Material | Steel |
Shelves | Glass |
Certifications/Compliance | ATEX, CE, ISO 9001 |
Description
- Low-spark-risk interior for storage of non-corrosive flammable substances.
- Cannot be validated
- Static cooling, temperature range -25°C to -18°C.
- Manual defrost.
- White-coated steel exterior finish.
- Moulded inner liner with coved corners.
- Door reversible on site, lock optional
- Electronic controller with digital temperature display.
- Optical and acoustic door-open alarm.
- Keypad lock and SuperFrost function.
- Fitted with 14 drawers on fixed evaporator plates, shelf load max 50kg.
Specifications
-18°C to -25°C | |
Steel | |
ATEX, CE, ISO 9001 | |
Manual | |
50 Hz |
Full | |
Glass | |
White | |
230 V | |
R600A |